Zing Eco Safety Sign, BioHazard No Eating, Smoking, Drinking..., 10"W x 7"H, Recycled Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Safety Sign, "BIOHAZARD Eating, Drinking, Chewing Gum, Vaping, Smoking, Applying Cosmetics, and Handling Contacts Lenses are Prohibited in this Area," complies with OSHA safety regulations. Aluminum signs are made from 94% recycled materials. The signs are printed with UV-resistant inks, and are suitable for indoor and outdoor use. UL Validated for recycled content. The signs are pre-drilled for easy mounting. All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits.
PRICE
$21.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 7 in |
| Size | 7 x 10 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Biohazard Eating, Drinking, Smoking, Applying Cosmetics and Handling Contact... |
| Type | Biohazard Sign |
| Color | Black/Orange |
| Language(s) | English |
| Material | Aluminum |
| Package Quantity | 1 |
| Legend Heading | Biohazard Eating, Drinking, Smoking, Applying Cosmetics and Handling Contact... |
| Manufacturers Part Number | 1923A |
| Brand | Zing |
Compliance & Certifications
| OSHA or ANSI | OSHA |