Zing Eco Safety Sign, BioHazard No Eating, Smoking or Drinking, 10"W x 7"H, Recycled Plastic
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Safety Sign, "Biohazard, No Eating, Smoking or Drinking" complies with OSHA safety regulations. Plastic signs are made from a minimum of 70% post-consumer recycled materials and are printed with UV-resistant inks. UL Validated for recycled content. The signs are pre-drilled for easy mounting, and include adhesive mounting tabs. Impact-resistant plastic is suitable for indoor or outdoor use. All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits.
PRICE
$17.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 7 in |
| Size | 7 x 10 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Biohazard no Eating, Smoking or Drinking |
| Type | Biohazard Sign |
| Color | Black/Orange |
| Language(s) | English |
| Material | Plastic |
| Package Quantity | 1 |
| Legend Heading | Biohazard no Eating, Smoking or Drinking |
| Manufacturers Part Number | 1922 |
| Brand | Zing |
Compliance & Certifications
| OSHA or ANSI | OSHA |