Zing Eco Safety Sign, Biohazard No Food or Drink in Refrigerator, 10"W x 7"H, Recycled Polystyrene
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Adhesive Safety Sign, "BIOHAZARD No Food or Drink," clearly communicates critical safety information. The sign is made in the USA from recycled plastic, and can be applied to directly to any hard, flat surface.
Self-Adhesive signs and labels are made from a minimum of 70% post-industrial polystyrene, and are resistant to solvents, moisture, scuffing, tears and UV exposure.
Self-Adhesive signs and labels are made from a minimum of 70% post-industrial polystyrene, and are resistant to solvents, moisture, scuffing, tears and UV exposure.
PRICE
$13.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 7 in |
| Size | 7 x 10 in |
Product Details
| Sign Shape | Rectangle |
| Type | Biohazard Sign |
| Sign Legend | Biohazard No Food Or Drink To Be Stored In This Refrigerator |
| Color | Black/Orange |
| Material | Polystyrene |
| Language(s) | English |
| Package Quantity | 1 |
| Legend Heading | Biohazard No Food Or Drink To Be Stored In This Refrigerator |
| Manufacturers Part Number | 1917S |
| Brand | Zing |