Zing Eco Safety Sign, Caution Ear Protection Required, 10"W x 7"H, Recycled Polystyrene
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Eco Safety Sign, "CAUTION Ear and Eye Protection Must Be Worn" clearly communicates critical safety information. Self-adhesive signs are made from a minimum of 70% post-industrial polystyrene, and are resistant to solvents, moisture, scuffing, tears and UV exposure. UL Validated for recycled content. All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. Signs are sold 1/pack.
PRICE
$13.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 7 in |
| Size | 7 x 10 in |
Product Details
| Sign Shape | Rectangle |
| Type | Caution Sign |
| Sign Legend | Ear and Eye Protection Must Be Worn In This Area |
| Color | Black/Yellow |
| Material | Polystyrene |
| Language(s) | English |
| Package Quantity | 1 |
| Legend Heading | Ear and Eye Protection Must Be Worn In This Area |
| Manufacturers Part Number | 1146S |
| Brand | Zing |