Zing Eco Safety Sign, Caution, Blank, 10"W x 7"H, Recycled Polystyrene Self Adhesive
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Eco Safety Sign, "CAUTION" clearly communicates critical safety information. The sign is easy to write on and supports OSHA standard 1910.145.
Self-adhesive signs are made from a minimum of 70% post-industrial polystyrene, and are resistant to solvents, moisture, scuffing, tears and UV exposure. UL Validated for recycled content.
All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. Signs are sold 1/pack.
Self-adhesive signs are made from a minimum of 70% post-industrial polystyrene, and are resistant to solvents, moisture, scuffing, tears and UV exposure. UL Validated for recycled content.
All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. Signs are sold 1/pack.
PRICE
$13.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 7 in |
| Size | 7 x 10 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Caution, Blank |
| Type | Caution Sign |
| Color | Black/Yellow |
| Language(s) | English |
| Material | Polystyrene |
| Package Quantity | 1 |
| Legend Heading | Caution |
| Manufacturers Part Number | 1144S |
| Brand | Zing |
Compliance & Certifications
| OSHA or ANSI | OSHA |