Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zing

Model # :WBB3199802

MPN #: 2144

Zing Eco Safety Sign, Caution, Blank, 14"W x 10"H, Recycled Plastic

Product Description
Zing® Eco Safety Sign, "Caution" clearly communicates critical safety information. The sign is easy to write on and supports OSHA standard 1910.145.

Plastic signs are made from a minimum of 70% post-consumer recycled materials and are printed with UV-resistant inks. The signs are pre-drilled for easy mounting, and include adhesive mounting tabs. Impact-resistant plastic is suitable for indoor or outdoor use.

All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. Signs are sold 1/pack.

PRICE
$21.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Height10 in
Size10 x 14 in

Product Details

Sign ShapeRectangle
Sign LegendCaution, Blank
TypeCaution Sign
ColorBlack/Yellow
Language(s)English
MaterialPlastic
Package Quantity1
Legend HeadingCaution
Manufacturers Part Number2144
BrandZing

Compliance & Certifications

OSHA or ANSIOSHA