Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zing

Model # :WBB3198932

MPN #: 1101S

Zing Eco Safety Sign, Danger Gasoline, 10"W x 7"H, Recycled Polystyrene Self Adhesive

Product Description
Zing® adhesive signs are made from a minimum of 70% post-industrial polystyrene, and are resistant to solvents, moisture, scuffing, tears and UV exposure, UL Validated for recycled content.

PRICE
$13.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Height7 in
Size7 x 10 in

Product Details

Sign ShapeRectangle
TypeDanger Sign
Sign LegendDanger Gasoline
ColorBlack/Red/White
MaterialPolystyrene
Language(s)English
Package Quantity1
Legend HeadingDanger
Manufacturers Part Number1101S
BrandZing