Zing Eco Safety Sign, Danger Hazardous Material, 10"W x 7"H, Recycled Polystyrene Self Adhesive
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Danger Sign, Recycled Polystyrene Self-Adhesive, 1114S, Hazardous Material, resistant to solvents, moisture, scuffing and UV exposure, high tear resistance, UL Validated for recycled content, 7" x 10", 1/EA.
PRICE
$13.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 7 in |
| Size | 7 x 10 in |
Product Details
| Sign Shape | Rectangle |
| Type | Danger Sign |
| Sign Legend | Danger Hazardous Material |
| Color | Black/Red/White |
| Material | Polystyrene |
| Language(s) | English |
| Package Quantity | 1 |
| Legend Heading | Danger |
| Manufacturers Part Number | 1114S |
| Brand | Zing |