Zing Eco Safety Sign, Exit Left Arrow, 14"W x 10"H, Recycled Plastic, Glow In Dark
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Safety Sign, "Exit, with Left Arrow," clearly communicates critical safety information. Glow-in-the-Dark signs are manufactured from recycled plastic with a high-performance, safety grade photoluminescent coating. Signs will glow for a period of 10 hours on a full charge and require no electrical power source. UL Validated for recycled content. All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. The sign meets OSHA and NFPA Life Safety Code standards. Signs are sold 1/pack.
PRICE
$41.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 10 in |
| Size | 10 x 14 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Exit Left Arrow |
| Type | Exit Sign |
| Color | Red/White |
| Language(s) | English |
| Material | Plastic |
| Package Quantity | 1 |
| Legend Heading | Exit Left Arrow |
| Manufacturers Part Number | 2082G |
| Brand | Zing |
Compliance & Certifications
| OSHA or ANSI | OSHA |