Zing Eco Safety Sign, Exit, Red on White, 10"W x 7"H, Recycled Plastic, Glow In Dark
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Safety Sign, "Exit, Red on White," clearly communicates critical safety information. Glow-in-the-Dark signs are manufactured from recycled plastic with a high-performance, safety grade photoluminescent coating. Signs will glow for a period of 10 hours on a full charge and require no electrical power source. All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. UL Validated for recycled content. The sign meets OSHA and NFPA Life Safety Code standards. Signs are sold 1/pack.
PRICE
$26.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 7 in |
| Size | 7 x 10 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Exit |
| Type | Exit Sign |
| Color | Red/White |
| Language(s) | English |
| Material | Plastic |
| Package Quantity | 1 |
| Legend Heading | Exit |
| Manufacturers Part Number | 1077G |
| Brand | Zing |
Compliance & Certifications
| OSHA or ANSI | OSHA |