Zing Eco Safety Sign, Fire Extinguisher w/Picto, English/Spanish, 10"W x 7"H, Recycled Polystyrene
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Safety Sign, "Fire Extinguisher, with Pictogram, English/Spanish Bilingual" clearly communicates critical safety information.
Adhesive signs are made from a minimum of 70% post-industrial polystyrene, and are resistant to solvents, moisture, scuffing, tears and UV exposure.
All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. The sign meets ANSI and OSHA standards. Self Adhesive, Signs are sold 1/pack.
Adhesive signs are made from a minimum of 70% post-industrial polystyrene, and are resistant to solvents, moisture, scuffing, tears and UV exposure.
All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. The sign meets ANSI and OSHA standards. Self Adhesive, Signs are sold 1/pack.
PRICE
$13.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 7 in |
| Size | 7 x 10 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Fire Extinguisher/Extinguidor De Incendios |
| Type | Fire Sign |
| Color | Black/Red/White |
| Language(s) | Bilingual - English/Spanish |
| Material | Polystyrene |
| Package Quantity | 1 |
| Legend Heading | Fire Extinguisher/Extinguidor De Incendios |
| Manufacturers Part Number | 1903S |
| Brand | Zing |
Compliance & Certifications
| OSHA or ANSI | OSHA |