Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zing

Model # :T9FB3199853

MPN #: 2903G

Zing Eco Safety Sign, Fire Extinguisher w/Picto, English/Spanish, 14"W x 10"H, Plastic, Glow In Dark

Product Description
Zing® Safety Sign, "Fire Extinguisher, with Pictogram, English/Spanish Bilingual" clearly communicates critical safety information.

Glow-in-the-Dark signs are manufactured from recycled plastic with a high-performance, safety grade photoluminescent coating. Signs will glow for a period of 10 hours on a full charge and require no electrical power source.

All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. The sign meets ANSI and OSHA standards. Signs are sold 1/pack.

PRICE
$41.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Height10 in
Size10 x 14 in

Product Details

Sign ShapeRectangle
Sign LegendFire Extinguisher/Extinguidor De Incendios
TypeFire Sign
ColorBlack/Red/White
Language(s)Bilingual - English/Spanish
MaterialPlastic
Package Quantity1
Legend HeadingFire Extinguisher/Extinguidor De Incendios
Manufacturers Part Number2903G
BrandZing

Compliance & Certifications

OSHA or ANSIOSHA, ANSI