Zing Eco Safety Sign, Fire Extinguisher, 14"W x 5"H, Recycled Polystyrene Self Adhesive
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Safety Sign, "Fire Extinguisher," communicates critical safety information and meets OSHA requirements. The sign is made in the USA from recycled adhesive plastic, and measures 5"H x 14"W. Adhesive signs are made from a minimum of 70% post-industrial polystyrene, and are resistant to solvents, moisture, scuffing, tears and UV exposure.
PRICE
$16.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 5 in |
| Size | 5 x 14 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Fire Extinguisher |
| Type | Fire Sign |
| Color | Red/White |
| Language(s) | English |
| Material | Polystyrene |
| Package Quantity | 1 |
| Legend Heading | Fire Extinguisher |
| Manufacturers Part Number | 1900S |
| Brand | Zing |
Compliance & Certifications
| OSHA or ANSI | OSHA |