Zing Eco Safety Sign, In Case of Fire Use Stairs with Picto, 10"W x 14"H, Recycled Glow Plastic
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Safety Sign, "In Case of Fire do not use Elevators, Use Stairways," meets IFC requirements and clearly communicates critical safety information.
Glow-in-the-Dark signs are manufactured from recycled plastic with a high-performance, safety grade photoluminescent coating. Signs will glow for a period of 10 hours on a full charge and require no electrical power source.
All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. Signs are sold 1/pack.
Glow-in-the-Dark signs are manufactured from recycled plastic with a high-performance, safety grade photoluminescent coating. Signs will glow for a period of 10 hours on a full charge and require no electrical power source.
All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. Signs are sold 1/pack.
PRICE
$41.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 14 in |
| Size | 14 x 10 in |
Product Details
| Sign Shape | Rectangle |
| Type | Fire Sign |
| Sign Legend | In Case Of Fire Do Not Use Elevators Use Stairs |
| Color | Black/Red/White |
| Material | Plastic |
| Language(s) | English |
| Package Quantity | 1 |
| Legend Heading | In Case Of Fire Do Not Use Elevators Use Stairs |
| Manufacturers Part Number | 2896G |
| Brand | Zing |