Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zing

Model # :T9FB3199823

MPN #: 2896

Zing Eco Safety Sign, In Case of Fire Use Stairs with Picto, 10"W x 14"H, Recycled Plastic

Product Description
Zing® Safety Sign, "In Case of Fire do not use Elevators, Use Stairways," meets IFC requirements and clearly communicates critical safety information.

Plastic signs are made from a minimum of 70% post-consumer recycled materials and are printed with UV-resistant inks. The signs are pre-drilled for easy mounting, and include adhesive mounting tabs. Impact-resistant plastic is suitable for indoor or outdoor use.

All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. Signs are sold 1/pack.

PRICE
$21.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Height14 in
Size14 x 10 in

Product Details

Sign ShapeRectangle
TypeFire Sign
Sign LegendIn Case Of Fire Do Not Use Elevators Use Stairs
ColorBlack/Red/White
MaterialPlastic
Language(s)English
Package Quantity1
Legend HeadingIn Case Of Fire Do Not Use Elevators Use Stairs
Manufacturers Part Number2896
BrandZing