Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zing

Model # :WBB3199488

MPN #: 1896A

Zing Eco Safety Sign, In Case of Fire Use Stairs with Picto, 7"W x 10"H, Recycled Aluminum

Product Description
Zing® Safety Sign, "In Case of Fire do not use Elevators, Use Stairways," meets IFC requirements and clearly communicates critical safety information.

Aluminum signs are made from 94% recycled materials. The signs are printed with UV-resistant inks, and are suitable for indoor and outdoor use. The signs are pre-drilled for easy mounting.

All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. Signs are sold 1/pack.

PRICE
$21.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7 in
Height10 in
Size10 x 7 in

Product Details

Sign ShapeRectangle
TypeFire Sign
Sign LegendIn Case Of Fire Do Not Use Elevators Use Stairs
ColorBlack/Red/White
MaterialAluminum
Language(s)English
Package Quantity1
Legend HeadingIn Case Of Fire Do Not Use Elevators Use Stairs
Manufacturers Part Number1896A
BrandZing