Zing Eco Safety Sign, Maximum Occupancy, Aluminum, 14"W x 10"H, Black On White
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Safety Sign, "Maximum Occupancy," is designed to clearly communicate the occupancy policy of a building or room. The sign includes a number kit, which adheres directly to the sign, and is suitable for indoor or outdoor use.
Aluminum signs are made from 94% recycled materials. The signs are printed with UV-resistant inks, and are suitable for indoor and outdoor use. The signs are pre-drilled for easy mounting.
All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. Signs are sold 1/pack.
Aluminum signs are made from 94% recycled materials. The signs are printed with UV-resistant inks, and are suitable for indoor and outdoor use. The signs are pre-drilled for easy mounting.
All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. Signs are sold 1/pack.
PRICE
$52.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 10 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Maximum Occupancy |
| Material | Aluminum |
| Description | Eco Safety Sign |
| Color | Black/White |
| Manufacturers Part Number | 2905A |
| Brand | Zing |