Zing Eco Security Sign, Private Property No Trespassing, 14"W x 10"H, Recycled Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Security Sign, "Private Property, No Trespassing," clearly communicates security policy. UL Validated for recycled content. The sign is made in the USA from recycled aluminum and measures 10"H x 14"W.
PRICE
$30.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 10 in |
| Size | 10 x 14 in |
Product Details
| Sign Shape | Rectangle |
| Type | Security Sign |
| Sign Legend | Private Property No Trespassing |
| Color | Black/Red/White |
| Material | Aluminum |
| Language(s) | English |
| Package Quantity | 1 |
| Legend Heading | Private Property No Trespassing |
| Manufacturers Part Number | 2741 |
| Brand | Zing |