Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zing

Model # :WBB3199772

MPN #: 2129A

Zing Eco Safety Sign, Notice All Visitors Must Register At Office, 14"W x 10"H, Recycled Aluminum

Product Description
Zing® Eco Safety Sign, "Notice, All Visitors Must Register at Office" clearly communicates critical safety information. The sign is easy to write on, and is ideal for custom messages.

Aluminum signs are made from 94% recycled materials. The signs are printed with UV-resistant inks and UL Validated for recycled content, and are suitable for indoor and outdoor use. The signs are pre-drilled for easy mounting.

All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits.

PRICE
$30.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Height10 in
Size10 x 14 in

Product Details

Sign ShapeRectangle
TypeNotice Sign
Sign LegendNotice All Visitors Must Register At Office
ColorBlack/Blue/White
MaterialAluminum
Language(s)English
Package Quantity1
Legend HeadingNotice
Manufacturers Part Number2129A
BrandZing