Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zing

Model # :WBB3198937

MPN #: 1129A

Zing Eco Safety Sign, Notice, All Visitors Must Register At Office, 10"W x 7"H, Recycled Aluminum

Product Description
Zing® Eco Safety Sign, "NOTICE, All Visitors Must Register at Office" clearly communicates critical safety information.

Aluminum signs are made from 94% recycled materials. The signs are printed with UV-resistant inks, UL Validated for recycled content and are suitable for indoor and outdoor use. The signs are pre-drilled for easy mounting.

All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. Signs are sold 1/pack.

PRICE
$21.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Height7 in
Size7 x 10 in

Product Details

Sign ShapeRectangle
TypeNotice Sign
Sign LegendNotice All Visitors Must Register At Office
ColorBlack/Blue/White
MaterialAluminum
Language(s)English
Package Quantity1
Legend HeadingNotice
Manufacturers Part Number1129A
BrandZing