Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zing

Model # :WBB3199570

MPN #: 2131A

Zing Eco Safety Sign, Notice Do Not Block Door, 14"W x 10"H, Recycled Aluminum

Product Description
Notice Sign, Recycled Aluminum, 2131A, Do Not Block Door, pre-drilled mounting holes, durable indoor and outdoor use with UV protection, UL Validated for recycled content, 10" x 14", 1/EA.

PRICE
$30.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Height10 in
Size10 x 14 in

Product Details

Sign ShapeRectangle
TypeNotice Sign
Sign LegendNotice Do Not Block Door
ColorBlack/Blue/White
MaterialAluminum
Language(s)English
Package Quantity1
Legend HeadingNotice
Manufacturers Part Number2131A
BrandZing