Zing Eco Safety Tri View Sign, MSDS, 9"W x 12"H, Recycled Plastic, Black/Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Slim Triview Projecting Sign, "MSDS," clearly communicates critical safety information. Ideal for designating important workplace locations, the three-sided design provides 180 of visibility and saves valuable space. The sign is made in the USA from 70% post-consumer recycled plastic, and measures 12"H x 9"W x 3" projecting.
Two mounting holes and adhesive tabs are included for easy installation. Recycled materials support sustainability initiatives and LEED credits.
Two mounting holes and adhesive tabs are included for easy installation. Recycled materials support sustainability initiatives and LEED credits.
PRICE
$37.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Height | 12 in |
| Size | 12 x 9 in |
| Thickness | 1/40 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | MSDS |
| Type | Safety Sign |
| Color | Black/Yellow |
| Language(s) | English |
| Material | Plastic |
| Package Quantity | 1 |
| Legend Heading | MSDS |
| Manufacturers Part Number | 4058 |
| Brand | Zing |