Zing Eco Security Sign, Notice No Trespassing, 10"W x 14"H, Recycled Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Security Sign, "NOTICE No Trespassing, Loitering, or Soliciting," clearly communicates workplace policy. The sign is made in the USA from recycled plastic, and measures 14"H x 10"W. All Zing® signs are made in the USA from recycled materials. The signs are UL Validated for recycled content and support sustainability initiatives and LEED credits.
PRICE
$30.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 14 in |
| Size | 14 x 10 in |
Product Details
| Sign Shape | Rectangle |
| Type | Security Sign |
| Sign Legend | Notice No Trespassing Loitering Soliciting On This Property |
| Color | Black/White |
| Material | Aluminum |
| Language(s) | English |
| Package Quantity | 1 |
| Legend Heading | Notice |
| Manufacturers Part Number | 2737 |
| Brand | Zing |