Zing® Eco Traffic Sign, No Texting While Driving, 18"H x 12"W, HIP, 1/16" Thick
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Traffic Sign, "No Texting While Driving, It's the Law," clearly communicates critical safety information. The sign is made in the USA from 99% recycled aluminum, and is UL Validated for recycled content. The sign measures 18"H x 12"W, and is pre-drilled for easy mounting.
3M High Intensity Prismatic sheeting is highly reflective, and recommended for use in traffic, road, construction, and regulatory signs. High Intensity Prismatic sheeting meets ASTM Type III and ASTM Type IV specifications, and complies with the FHWA Minimum Retroreflectivity standard. The outdoor life expectancy is 10 years.
The sign is compliant with MUTCD standards. All Zing® signs are made in the USA from recycled materials, and support sustainability initiatives and LEED credits.
3M High Intensity Prismatic sheeting is highly reflective, and recommended for use in traffic, road, construction, and regulatory signs. High Intensity Prismatic sheeting meets ASTM Type III and ASTM Type IV specifications, and complies with the FHWA Minimum Retroreflectivity standard. The outdoor life expectancy is 10 years.
The sign is compliant with MUTCD standards. All Zing® signs are made in the USA from recycled materials, and support sustainability initiatives and LEED credits.
PRICE
$40.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 18 in |
| Weight | 2 lbs |
| Size | 18 x 12 |
| Thickness | 1/16 |
Product Details
| Sign Shape | Rectangle |
| Sheeting | High Intensity Prismatic |
| Sign Legend | No Texting While Driving It's The Law |
| Color | Black/Red/White |
| Material | Aluminum |
| Description | Traffic Sign |
| Package Quantity | 1 |
| Legend Heading | Caution |
| Manufacturers Part Number | 2487 |
| Brand | Zing |