Econo C-Channels 1-1/4"H X 48"L, White - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Econo C-Channels 1-1/4"H x 48"L White
Holds 1 ¼" high price tags tickets and signs. Attaches to shelf with permanent self stick tape. Extruded white styrene or clear. 48" lengths. Holds 1 1/4" high price tags tickets and signs, Attaches to shelf with permanent self stick tape, Extruded white styrene or clear, 48" lengths.
Holds 1 ¼" high price tags tickets and signs. Attaches to shelf with permanent self stick tape. Extruded white styrene or clear. 48" lengths. Holds 1 1/4" high price tags tickets and signs, Attaches to shelf with permanent self stick tape, Extruded white styrene or clear, 48" lengths.
PRICE
$369.00 Sold in packages of 100 / $3.69 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Height | 1-1/4 in |
Product Details
| Style | Econo |
| Type | C-Channel Sign Holder |
| Material | Styrene |
| Package Quantity | 100 |
| Description | Econo C-Channels |
| Color | White |
| Manufacturers Part Number | ECC-481W |
| Accessory Type | C-Channel |
| Brand | Clip Strip Corp. |