Self-Piercing Channel Flag/Sign Holder, 1" W X 1-1/4"H O.D - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Self-Piercing Channel Flag/Sign Holder, 1" W x 1-1/4"H O.D.
Clip Strip shelf edge sign holders sure to suit your every need. Two-sided tape may do for the stockroom, but these elegant sign holders can add style to your store! Reusable perforating shelf clip with 7/8" folded section , Easy to use: insert sign and snap to close and lock, Fits most standard 1 1/4" shelf pricing channels, Securely holds signs up to .015" thick, Molded of natural polypropylene, O.D. 1" W x 1 1/4" H.
Clip Strip shelf edge sign holders sure to suit your every need. Two-sided tape may do for the stockroom, but these elegant sign holders can add style to your store! Reusable perforating shelf clip with 7/8" folded section , Easy to use: insert sign and snap to close and lock, Fits most standard 1 1/4" shelf pricing channels, Securely holds signs up to .015" thick, Molded of natural polypropylene, O.D. 1" W x 1 1/4" H.
PRICE
$15.00 Sold in packages of 100 / $0.15 ea
5
5
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Height | 1-1/4 in |
Product Details
| Type | Sign Holder |
| Material | Polypropylene |
| Package Quantity | 100 |
| Description | Self-Piercing Channel Flag/Sign Holder |
| Color | Clear |
| Manufacturers Part Number | SP-201 |
| Accessory Type | Sign Holder |
| Brand | Clip Strip Corp. |