Econo-Header Strip, Eh-12 - Pkg Qty 500
Write a Review
|
Questions & Answers (0)
Product Description
Econo Strip® Hook Lok feature prevents dislodging of product during shipment. Snaps into a standard 1-1/14" price channel. 12 stations; 1 1/2" x 24" L, Space on top of strip for labels (branding pricing etc.) , Available in lightweight and standard weight options , Hooks spaced 1 3/4" apart , Header measures 2 1/2" W x 1 5/8"H , EH-12 - 30 mil HDPE, For use with Suction Cups .
PRICE
$295.00 Sold in packages of 500 / $0.59 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 1-1/2 in |
Product Details
| Number of Stations | 12 |
| Material | PP |
| Package Quantity | 500 |
| Description | Econo-Header Strip, EH-12 |
| Color | White |
| Manufacturers Part Number | EH-12 |
| Brand | Clip Strip Corp. |