Posi-Lok™ Clip Strip, 12 Stations, 1-1/8"W X 24-1/2"L - Pkg Qty 500
Write a Review
|
Questions & Answers (0)
Product Description
This 12 hook strip loads fast and easy! Injection molded in PP for durability and holds more weight than most other strips. 12 Stations, measures 1 1/8"W x 24 1/2"L - Hooks spaced 2"apart, header measures 3"W x 1 3/8"H , for use with S-Hooks SH-50 & or SH-75.
PRICE
$285.00 Sold in packages of 500 / $0.57 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24-1/2 in |
| Width | 1-1/8 in |
Product Details
| Material | Polypropylene |
| Package Quantity | 500 |
| Description | Posi-Lok Clip Strip |
| Color | Clear |
| Manufacturers Part Number | PL-24 |
| Brand | Clip Strip Corp. |