Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aluminum Boxes

Aluminum boxes are designed to provide a durable housing solution for electrical components. Crafted from high-quality aluminum, they offer excellent corrosion resistance, making them ideal for indoor and outdoor applications. Designed for user convenience, electrical boxes are easy to install and work seamlessly with different electrical components. They meet industry standards, ensuring safety and compliance with electrical codes.
17 Results
Hoffman Aluminum Wall-Mount Enclosures

Hoffman Aluminum Wall-Mount Enclosures

CompareImageDescriptionA x B x CPanel Size (D x E)MaterialDimension FModel #Price
Hoffman A1412NFAL, Junction Box, Type 4X, Clamp Cover, 14.00x12.00x6.00
Clamp-Cover
14.00 x 12.00 x 6.00 in
12.75 x 10.88 in
Aluminum
5.5 in
WBB1441174$685.00
Hoffman A24H2006ALLP, Wall-Mount Encl, Type 4, 24.00x20.00x6.00
Continuous Hinge With Clamps
24.00 x 20.00 x 6.00 in
21.00 x 17.00 in
Aluminum
3 in
Ships Same Day
WBB1441630
$1,809.00
Hoffman A1614NFAL, Junction Box, Type 4X, Clamp Cover, 16.00x14.00x6.00
Clamp-Cover
16.00 x 14.00 x 6.00 in
14.75 x 12.88 in
Aluminum
5.5 in
WBB1441198$779.00
Hoffman A16H1206ALLP, Wall-Mount Encl, Type 4, 16.00x12.00x6.00
Continuous Hinge With Clamps
16.00 x 12.00 x 6.00 in
13.00 x 9.00 in
Aluminum
1.25 in
WBB1441255$1,295.00
Hoffman A24H2408ALLP, Wall-Mount Encl, Type 4, 24.00x24.00x8.00
Continuous Hinge With Clamps
24.00 x 24.00 x 8.00 in
21.00 x 21.00 in
Aluminum
3 in
WBB1310751$2,175.00
Hoffman A806NFAL, Junction Box, Type 4X, Clamp Cover, 8.00x6.00x3.50
Clamp-Cover
8.00 x 6.00 x 3.50 in
6.75 x 4.88 in
Aluminum
3 in
WBB1442680$409.95
Hoffman A48H3608ALLP, Wall-Mount Encl, Type 4X, 48.00x36.00x8.00
Continuous Hinge With Clamps
48.00 x 36.00 x 8.00 in
45.00 x 33.00 in
Aluminum
3 in
WBB1441334$4,089.00
Hoffman A30H2408ALLP, Wall-Mount Encl, Type 4, 30.00x24.00x8.00
Continuous Hinge With Clamps
30.00 x 24.00 x 8.00 in
27.00 x 21.00 in
Aluminum
3 in
WBB1441732$2,329.00
Hoffman A24H2010ALLP, Wall-Mount Encl, Type 4, 24.00x20.00x10.00
Continuous Hinge With Clamps
24.00 x 20.00 x 10.00 in
21.00 x 17.00 in
Aluminum
3 in
WBB1441252$2,019.00
Hoffman A20H2006ALLP, Wall-Mount Encl, Type 4, 20.00x20.00x6.00
Continuous Hinge With Clamps
20.00 x 20.00 x 6.00 in
17.00 x 17.00 in
Aluminum
3 in
WBB1441629$1,659.00
Hoffman COMPACT™ Cast Aluminum Type 4X Enclosures and Accessories

Hoffman COMPACT™ Cast Aluminum Type 4X Enclosures and Accessories

Hoffman Screw Cover & Hinge Cover Enclosures

Hoffman Screw Cover & Hinge Cover Enclosures