Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1456357

MPN #: A1614NF

Hoffman A1614NF, J Box, Clamp Cover, Type 4, 16.00X14.00X6.00, Steel/Gray

Product Description
Clamps on all four sides securely close this enclosure to protect components in indoor or outdoor applications, yet are easy to remove for access and modifications.

Features:
  • 16 or 14 gauge steel (see table)
  • Seams continuously welded and ground smooth
  • Stainless steel clamps on four sides of cover
  • Bonding provision on cover
  • Oil-resistant gasket
  • Weldnuts for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger
  • External wall-mounting brackets
PRICE
$395.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension F5.53 in
Dimension T13 in
Dimension K0.56 in
Dimension Y0.62 in
A x B x C16 x 14 x 6 in
J Dimension5.62 in
Overall L x W17.50 x 15.38 in
Dimension M3.5 in
Dimension V0.25 in
Mounting G x H16.75 x 12.00 in
Gauge14 ga
Panel Size (D x E)14.75 x 12.88 in
Dimension N1.5 in

Product Details

Type4
ColorGray
MaterialSteel
Conductive PanelA16P14G
DescriptionClamp Cover
Manufacturers Part NumberA1614NF
PanelA16P14
BrandHoffman

Compliance & Certifications

UL Listed50, 50E