Olympic Storage Utility Cart w/2 Shelves & Chrome Posts, 300 lb. Cap, 38"L x 17"W x 33-1/4"H, Gray
|
Questions & Answers (0)
Product Description
Economic Polymer Utility Carts are great for using practically anywhere, including shops, restaurants, schools, and offices. This multi-purpose, economical two shelf utility cart comes complete with smooth, easy-to-clean polyurethane shelves that attach to chrome-plated posts and feature a molded-in lip to contain messy spills. Resting on four 4" resilient rubber swivel casters, this is a cart with shelves that is economical and also easy to maneuver. The shelves have a 150- lb. capacity and a 23" clearance. This economical utility cart with shelf stands 33-1/4" high and is available in gray. This product is NSF certified and it ships unassembled.
PRICE
$249.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Width | 17 in |
| Height | 33-1/4 in |
| Weight Capacity | 300 lbs |
| Wheel Diameter | 4 in |
| Shelf Clearance | 23 in |
| Shelf Size | 28 x 17 in |
Product Details
| Assembly Required | Yes |
| Type | Industrial Utility Cart |
| Shelf Type | Flat with Lip |
| Shelf Capacity | 150 lbs |
| Color | Gray |
| Wheel Type | Solid |
| Post Finish | Chrome |
| Number of Shelves | 2 |
| Material | Polymer |
| Manufacturers Part Number | J16UC2-18 |
| Brand | Olympic Storage |