Take 15% off your entire order!

Offer applied at checkout

RWM Casters Economy 53 Series 8" Rubber Rigid Caster on Iron Wheel & Wheel Brake - E53-RIR-0825-R-WB

Brake Not Shown

RWM Casters Economy 53 Series 8" Rubber Rigid Caster on Iron Wheel & Wheel Brake - E53-RIR-0825-R-WB

Item #: WBB1102691

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$132.63 up to 45% OFF

Price: $72.95

Save $3.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

RWM Casters Economy 53 Series 8" Rubber on Iron Wheel & Wheel Brake - Rigid Caster

RWM Caster's Economy 53 Series is an economical version of our 53 Series for heavy duty industrial caster applications such as conveyor and dragline operations.

  • WIDTH INCHES 2-1/2
  • HEIGHT INCHES 10-1/8
  • CAPACITY LBS 670
  • COLOR FINISH Silver Zinc Plate Rig, Black Wheel
  • ASSEMBLY Assembled
  • BEARING TYPE Roller Straight
  • BOLT SPACING INCHES 2-7/16" x 4-15/16"
  • BRAKE TYPE Wheel Brake
  • BRAND RWM Casters
  • CASTER TYPE Rigid Plate, Brake
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER E53-RIR-0825-R-WB
  • MOUNTING BOLT HOLE DIAMETER INCHES 1/2
  • PACKAGE QUANTITY 1
  • PLATE SIZE 6-1/2" x 4-1/2"
  • SERIES Economy 53
  • STYLE --
  • WEIGHT LBS 17.8
  • WHEEL CONSTRUCTION Rubber on Iron
  • WHEEL DIAMETER INCHES 8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RWM Casters Economy 53 Series 8" Rubber Rigid Caster on Iron Wheel & Wheel Brake - E53-RIR-0825-R-WB

RWM Casters Economy 53 Series 8" Rubber Rigid Caster on Iron Wheel & Wheel Brake - E53-RIR-0825-R-WB

Item #: WBB1102691

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant