Aero Manufacturing 430 Stainless Steel Cabinet Table, 48 x 30", 2-3/4" Backsplash, Sliding Doors
Write a Review
|
Questions & Answers (0)
Product Description
This cabinet measures 48"W x 30"D with a 16 ga, 430 type stainless steel top, a 2" turn down on 3 sides. The cabinet includes a 2-3/4" backsplash and an 18 gauge galvanized steel body. It has 16 gauge sturdy legs having 1-5/8" OD with 1" adjustable feet. The sliding doors are 18 gauge galvanized steel with nylon roller bearing sheaves. Its welded construction provides extra strength and durability. This cabinet has gussets that are fully welded for extra rigidity. The top is polished to a #4 mill finish. This product is NSF-listed.
PRICE
$1,749.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 30 in |
| Height | 35 in |
| Tube Diameter | 1-5/8 in |
| Base Gauge | 16 & 18 ga |
| Nominal Height | 35 in |
| Backsplash Height | 2-3/4 in |
| Gauge | 16 ga |
Product Details
| Assembly Required | No |
| Type | Commercial Work Table |
| Number of Legs | 4 |
| Color | Silver |
| Door Type | Sliding |
| Edge Type | Safety |
| Mobile or Stationary | Stationary |
| Material | Galvanized Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 4TGSOD-3048 |
| Base Material | Galvanized Steel |
| Top Material | 430 Stainless Steel |
| Brand | Aero Manufacturing |
Compliance & Certifications
| Certifications | NSF |