- Bright orange color for clear visibility
- Push button mechanism for comfortable controllability
- Chain container provides safety to personnel
- Unit is resilient to adverse conditions
Economy Electric Chain Hoist, 3 Ton Capacity, 15' Lift, 5.5 FPM, 110/220V
Write a Review
|
Questions & Answers (0)
Product Description
This compact hoist features a high efficiency motor with convenient push-button operation. Single phase power available. Unit is dust and water resistant, load limit fitted. Chain container included.Features:
PRICE
$3,939.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 15-11/16 in |
| Height | 23-9/16 in |
| Weight Capacity | 6000 lbs |
| Weight | 215 lbs |
| Control Cord Length | 15 ft |
| Lift | 15 ft |
| Hook Opening | 1-1/4 in |
| Head Room | 29-1/8 in |
| Lift Speed | 5.5 ft/min |
Product Details
| Assembly Required | No |
| Mount Style | Hook |
| Power Cord | 8 FT |
| Material | Steel |
| Phase | 1 |
| Manufacturers Part Number | H-6000-1 |
| Brand | Vestil |
| Type | Chain Hoist |
| Horsepower | 1-5/8 HP |
| Color | Orange |
| Series | Economy |
| Hertz | 60 Hz |
| Voltage | 110/220 V |
Warranty
| Warranty | 90 Days yr |
Compliance & Certifications
| Certifications | OSHA |