Hoist offers Exceptional Value for Industrial Lifting applications. Variable speed hoist makes it easier and faster to lift products, saving maintenance, repair and downtime costs over their lifetime. High-torque ½ HP motor includes an auto-brake mechanism that stops and holds the load, even with loss of power. Push button hand control features user friendly up/down fingertip controls and an infinitely adjustable variable speed knob. Rigid top and swivel lifting hooks have safety latches. Includes chain container.
1/4 Ton, Variable Speed Electric Chain Hoist, 13' Lift, 0-49 FPM, 220V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,779.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 500 lbs |
| Weight | 39 lbs |
| Head Room | 18 in |
| Lift | 13 ft |
| Lift Speed | 0 to 49 ft/min |
Product Details
| Assembly Required | No |
| Type | Chain Hoist |
| Horsepower | 1/2 HP |
| Color | Blue |
| Number of Speeds | Variable |
| Voltage | 220 V |
| Material | Steel |
| Manufacturers Part Number | VS-ECH-5-1PH |
| Brand | Vestil |