- Crumples easily for packing into small cartons and mailers
- Perfect for wrapping glass or other fragile items
- Economical void fill
Global Industrial
Model # :WBB3177686
Global Industrial Economy Industrial Grade Tissue Paper, 10 lbs., 24"W x 36"L, White, 2880 Sheets
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$375.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Basis Weight | 10 lbs |
Product Details
| Type | Industrial Grade Tissue Paper |
| Material | Paper |
| Package Quantity | 2,880 sheets |
| Color | White |
| Manufacturers Part Number | B3177686 |
| Brand | Global Industrial |
| Recyclable | Yes |