This is the additional racking kit designed to pair with the EP-5912 series. Please choose the corresponding size option with your material dispenser. Keep in mind that the -S series is designed to hold a maximum of 2 tiers while the -L series is designed to hold a maximum of 4 tiers.
Encore Packaging Economy Paper/Poly Tubing Roll – Extra Tier Set – 36” (Add-On)
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$72.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51-1/2 |
| Width | 3-7/16 in |
| Height | 2-1/8 in |
| Max Material Width | 36 in |
Product Details
| Assembly Required | Yes |
| Type | Dispenser Stand |
| Color | Silver |
| Tool Type | Manual |
| Mounting Location | Floor Top |
| Applicable Materials | Paper and Poly |
| Material | Steel/Aluminum |
| Description | Economy Paper/Poly Tubing Roll |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-5912-36-RK |
| Duty | Economy |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |