Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




The Kennedy Group

Model # :WB797047

MPN #: ER-4

Economy Rack Placard Label Holder, 4" X 100 ft. Roll - White - Pkg Qty 6

Product Description
The Rack Placard Label Holder was designed to identify racks and shelving by providing a clean surface for any label or barcode to be applied and removed effortlessly.

* Can be cut to any length
* Adheres to surfaces in a wide range of temperatures
* Accepts most standard label adhesives
* Keeps rack neat and clean
* Reduces cost of labor and time used to scrape labels
* Replaces high cost of magnets and sleeves
* Long-term indoor durability
* Limited outdoor durability
PRICE
$695.70  Sold in packages of 6 / $115.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100 ft
Height4 in

Product Details

MaterialPolyfilm
Package Quantity6
ColorWhite
Manufacturers Part NumberER-4
BrandThe Kennedy Group