Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C-Line Products

Model # :WBB3224408

MPN #: 87707

C-Line Products® Slap 'N Go Magnetic Label Holders, Side Load, 4-1/4" X 2-1/2", White, 10/Pack

Product Description
Make shelving units, racks, magnetic boards, filing cabinets and more easier to identify with the Magnetic Label Holders. The clear poly pockets have a colored backing that allows the label to stand-out applied to a magnetic surface.

Features:
  • Sticks to any clean, flat metal surface
  • Magnetic pockets are easy to apply, reposition or remove
  • For vertical or horizontal display
  • Poly pocket can fit inserts up to 4-1/4 inch length x 2-1/2 inch height in size
  • Hand write or use a label maker to customize included cardstock inserts
  • Each pack includes 10 pockets and 10 blank insert
  • White backing
  • 10/PK


PRICE
$32.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/4
Height2-1/2 in

Product Details

Package Quantity10
ColorWhite
Manufacturers Part Number87707
Unit TypeLabel Holders
BrandC-Line Products