x

Take 15% off your entire order!

Offer applied at checkout

+

Lorell® Economy Office Chair Mat for Carpet - 60"L x 46"W, 95 mil Thick - Beveled - Clear

Lorell® Economy Office Chair Mat for Carpet - 60"L x 46"W, 95 mil Thick - Beveled - Clear

Item #: WBB836623

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $42.95

Save $2.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

7 Gallon Rubbermaid Plastic Wastebasket - Black

7 Gallon Rubbermaid Plastic Wastebasket - Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Lorell® Economy Weight Office Chair Mat, 60"L x 46"W, 95 mil Thick, Clear

46" wide x 60" deep clear rectangular Office Chair Mat with no lip will extend the life of your carpet by spreading out the pressure from your chair casters. Will also reduce fatigue by allowing easier rolling across your workspace with less back and leg strain. Designed for use on 1/4" thick or less carpets including padding. Provides a studded back designed to achieve a strong grip without piercing or damaging your carpet backing, and beveled edge for smoother rolling on and off your mat.

Crystal clear Office Chair Mat lets the beauty of your carpeting show through and is made of heavy-duty material to stand up to years of daily wear and tear. Gripper Studded Beveled Edge Heavy Duty. Greenguard Gold Certified for low chemical emissions to UL 2818.

  • BRAND Lorell
  • LENGTH INCHES 60
  • WIDTH INCHES 46
  • COLOR FINISH Clear
  • DESCRIPTION Chair Mat
  • MANUFACTURERS PART NUMBER LLR02158
  • TYPE Low Pile Carpet
  • THICKNESS INCHES 0.095
  • SHAPE Rectangular
  • LIMITED WARRANTY 1 Year
  • EDGE Beveled Edge
  • LIP WIDTH INCHES --
  • CONSTRUCTION Vinyl
  • LIP LENGTH INCHES --
  • CARPET THICKNESS 3/8
  • SHIPS Flat
  • PACKAGE QUANTITY 1
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 19, 2014

    GREAT MAT
    Your review:
    I LOVE THIS MAT; WE BOUGHT SEVERAL...IT HOLDS UP UNDER SHOP CONDITIONS.
  • Reviewer: Anonymous

    Date: August 01, 2013

    great for our hallway carpet
    Your review:
    this served our purpose well. it can be hard to find a simple rectangle mat which is wanted we wanted and what this provided.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

6-Motor Massage Seat Cushion With Heat

$38.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lorell® Economy Office Chair Mat for Carpet - 60"L x 46"W, 95 mil Thick - Beveled - Clear

Lorell® Economy Office Chair Mat for Carpet - 60"L x 46"W, 95 mil Thick - Beveled - Clear

Item #: WBB836623

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Lorell® Economy Office Chair Mat for Carpet - 60"L x 46"W, 95 mil Thick - Beveled - Clear
    Lorell® Economy Office Chair Mat for Carpet - 60"L x 46"W, 95 mil Thick - Beveled - Clear
    Lorell® Economy Office Chair Mat for Carpet - 60"L x 46"W, 95 mil Thick - Beveled - Clear
    Lorell® Economy Office Chair Mat for Carpet - 60"L x 46"W, 95 mil Thick - Beveled - Clear
    Lorell® Economy Office Chair Mat for Carpet - 60"L x 46"W, 95 mil Thick - Beveled - Clear
    Lorell® Economy Office Chair Mat for Carpet - 60"L x 46"W, 95 mil Thick - Beveled - Clear
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant