x

Take 15% off your entire order!

Offer applied at checkout

+

Lorell® Economy Office Chair Mat for Carpet - 48"L x 36"W 95 mil Thick with Lip- Beveled- Clear

Lorell® Economy Office Chair Mat for Carpet - 48"L x 36"W 95 mil Thick with Lip- Beveled- Clear

Item #: WBB836661

(28)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $22.25

Save $1.11 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lorell® Economy Weight Office Chair Mat with Lip, 48"L x 36"W, 95 mil Thick, Clear

36" wide x 48" deep clear rectangular Office Chair Mat will extend the life of your carpet by spreading out the pressure from your chair casters. Will also reduce fatigue by allowing easier rolling across your workspace with less back and leg strain. Designed for use on 3/8" thick or less carpets including padding.

Provides a studded back designed to achieve a strong grip without piercing or damaging your carpet backing, beveled edge for smoother rolling on and off your mat, and a 19" wide x 10" deep lip to cover the carpet under your desk when your chair is pushed all the way in. Crystal clear Office Chair Mat lets the beauty of your carpeting show through and is made of heavy-duty material to stand up to years of daily wear and tear. Gripper Studded Beveled Edge Heavy Duty.

Greenguard Gold Certified for low chemical emissions to UL 2818

  • BRAND Lorell
  • LENGTH INCHES 48
  • WIDTH INCHES 36
  • COLOR FINISH Clear
  • DESCRIPTION Chair Mat
  • MANUFACTURERS PART NUMBER LLR02156
  • TYPE Low Pile Carpet
  • THICKNESS INCHES 0.095
  • SHAPE Rectangular With Lip
  • LIMITED WARRANTY 1 Year
  • EDGE Beveled Edge
  • LIP WIDTH INCHES 19
  • CONSTRUCTION Vinyl
  • LIP LENGTH INCHES 10
  • CARPET THICKNESS 3/8
  • SHIPS Flat
  • PACKAGE QUANTITY 1
Customer Review

4.5

  • 5 Star

    18
  • 4 Star

    5
  • 3 Star

    4
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: SHERMAN

    Date: July 02, 2021

    floor mat
    Your review:
    good
  • Reviewer: JACOB

    Date: June 03, 2021

    #1
    Your review:
    Vary Good!
  • Reviewer: Beverly

    Date: February 19, 2021

    Needs to be firmer
    Your review:
    Not sure how many stars I think it deserves 2 really but maybe 3. Pluses and cons abound. Size is great, clarity is great. Rug nubs are great. Shipping was very very fast (but then again - not knowing what I paid in shipping til the end, I see why.) To the human touch it is firm enough for some play and not flimsy but not rigid really really hard that you cant bend it. Placement on the carpet (extreme low pile 1/8") and its soft. Its flexible when you walk on it. Wish it was firmer. Much firmer. Now that Im sitting in the chair and rolling somewhat about it divots. Still can roll about well but very unhappy that is more on the softer side. Wishing it was much more rigid. But it works for what I need so Ill keep it. I also wanted to buy two. One as a gift for another person but I said I would just start with one to see if its acceptable. I will not order this for the giftee. Ill look for a more rigid mat.
  • Reviewer: KARI

    Date: January 31, 2021

    Great value
    Your review:
    Great value for a home office with an small chair and desk.
  • Reviewer: MICHAEL

    Date: January 28, 2021

    good value
    Your review:
    A good value for a good product (just what I needed).
  • Reviewer: MELISSA

    Date: January 14, 2021

    Pleased
    Your review:
    Prompt delivery. Faster than expected. Very inexpensive price.
  • Reviewer: SHELLY

    Date: January 13, 2021

    Fast shipping!!
    Your review:
    Great item and shipped fast!
  • Reviewer: tom

    Date: January 11, 2021

    very thin
    Your review:
    Plastic is very thin. I am using it on comercial carpet glued on concrete in a basement and it is ok. Chair leaves dents in plastic even under these circumstances. If you want to use this on a rug having any pile, it will be useless.
  • Reviewer: LINDSEY

    Date: January 05, 2021

    Thin but does the job.
    Your review:
    Thin but does the job. Has dents but it’s protecting my carpet for now.
  • Reviewer: FAITH

    Date: January 05, 2021

    Happy with order
    Your review:
    Very satisfied. Since it was shipped flat (some companies send it rolled up-ugh!) it was easy to handle. I wish it didn't get indentations in it from the chair I sit in, but I realize it's not the thickest mat. I could have ordered a thick one, but at 84 I don't want to wrestle with it!H
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lorell® Economy Office Chair Mat for Carpet - 48"L x 36"W 95 mil Thick with Lip- Beveled- Clear

Lorell® Economy Office Chair Mat for Carpet - 48"L x 36"W 95 mil Thick with Lip- Beveled- Clear

Item #: WBB836661

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Lorell® Economy Office Chair Mat for Carpet - 48"L x 36"W 95 mil Thick with Lip- Beveled- Clear
    Lorell® Economy Office Chair Mat for Carpet - 48"L x 36"W 95 mil Thick with Lip- Beveled- Clear
    Lorell® Economy Office Chair Mat for Carpet - 48"L x 36"W 95 mil Thick with Lip- Beveled- Clear
    Lorell® Economy Office Chair Mat for Carpet - 48"L x 36"W 95 mil Thick with Lip- Beveled- Clear
    Lorell® Economy Office Chair Mat for Carpet - 48"L x 36"W 95 mil Thick with Lip- Beveled- Clear
    Lorell® Economy Office Chair Mat for Carpet - 48"L x 36"W 95 mil Thick with Lip- Beveled- Clear
    Lorell® Economy Office Chair Mat for Carpet - 48"L x 36"W 95 mil Thick with Lip- Beveled- Clear
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant