WNA EcoSense Renewable Mediumweight Knives, Plant Starch, Cream, 50/Pack, 20 Packs/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Plant starch cutlery is made with 70% renewable resources. Heat tolerant up to 200°F. Reinforced, ribbed handles provide extra strength. Not compostable.
PRICE
$99.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
Product Details
| Made in the USA | No |
| Material | Plant Starch |
| Package Quantity | 1000 |
| Description | Renewable Plant Starch Cutlery |
| Color | White |
| Manufacturers Part Number | EPS001 |
| Grade | Mediumweight |
| Brand | WNA |