Features:
- Individually dispensed for reduced touching and improved hygiene
- Refills are stacked vertically which helps with space savings
- The refills are taped in a sleeve for convenient reloading
- Helps to promote zero waste programs
Weights & Dimensions
| Length | 6 in |
Product Details
| Made in the USA | Yes |
| Material | PLA |
| Package Quantity | 960 |
| Description | Cutlery For Cutlerease Dispensing System |
| Color | White |
| Manufacturers Part Number | EP-CE6KNWHT |
| Grade | Mediumweight |
| Brand | Eco-Products |