- This vertical dispenser features a solid-steel industrial design. Ideal for dispensing paper or poly but can also work with variety of consumables
- Features a convenient ball knob for easy transportation
- Easily table-top mountable (attachment kit sold separately)
- Locking casters sold separately
Encore Packaging Vertical Paper & Poly Dispenser, 60"L
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$465.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Core Size | 1-1/4 in |
Product Details
| Assembly Required | Yes |
| Type | Dispenser Stand |
| Roll Capacity | 1 |
| For Use With | Paper, Poly, Fabric |
| Tool Type | Manual |
| Mounting Location | Stand |
| Applicable Materials | Kraft Paper, Poly |
| Grip Material | Rubber |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-5960-60 |
| Duty | Economy |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |