CEF ED Original Classroom Table, 84"L x 48"W x 36"H, Folkstone Hex, Orange Stool
Write a Review
|
Questions & Answers (0)
Product Description
ED Original Table-36" Height 84"L x 48"W Comes with 6 stools, 6 Storage bins with lids, trash bins, and 2 built in outlets on top - 1AC / 2USB in each outlet. 1-1/2" UV Coated Anti-Microbial Butcher Block Top in Maple. High Pressure Laminate Base. Folkstone Hex-Standard Matte Finish with Northsea Gray Edge. Orange Stool.
This ground breaking line of tables was designed with maximum efficiency for custodial staff, teachers, and students alike. Featuring mobility, ample storage, and integrated electrical, this table has everything you need -and it all comes standard for one all inclusive price.
This ground breaking line of tables was designed with maximum efficiency for custodial staff, teachers, and students alike. Featuring mobility, ample storage, and integrated electrical, this table has everything you need -and it all comes standard for one all inclusive price.
PRICE
$6,839.00
1
1
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 84 in |
| Width | 48 in |
| Height | 36 in |
| Weight | 726 lbs |
Product Details
| Assembly Required | Yes |
| Type | Classroom Table |
| Frame Color Family | Folkstone Hex |
| Series | ED Original Classroom Table |
| Top Color Family | Maple |
| Number of Bins | 6 |
| Number of Seats | 6 |
| Style | Fixed Height |
| Seat Color Family | Orange |
| Description | Classroom Table |
| Frame Material | Steel |
| Leg Type | 4 Casters |
| Manufacturers Part Number | ED-36-BB-MPL-FHS-OR |
| Shape | Rectangle |
| Top Material | Butcher Block |
| Brand | CEF |
Warranty
| Warranty | 12 yr |