Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB2350142

MPN #: PE-2072

Edge-of Dock Leveler PE-2072 72"W Usable 20,000 Lb. Capacity - Electric Hydraulic

Product Description
The Edge-O-Dock leveler permanently attaches to the face of a dock. It is recommended for docks to be at least 48 inches high. When the trailer departs, the lip drops automatically behind the face of the bumpers. Concrete recess is not required. It comes complete with bumpers and installation instructions. Standard Ramping is 29 inches; models FM/PP/PE 3066 and 3072 are 29-13/16 inches, with a 36-5/8 inch long ramping length available. A steel dock edge, or approach ramp is required for proper installation. The Electric Hydraulic Edge-O-Dock is the easiest to operate. After the truck is backed against the dock, push and hold the control button. The leveler raises and the lip will extend. The unit comes complete with motor, pump, control box, cylinder, lines and oil. The truck must pull out for leveler to return to stored position.

PRICE
$4,304.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
4304.00
Buy 3+ units
3895.00Save $409.00 (10%)
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth17-1/2 in
Weight Capacity20000 lbs
Weight601 lbs

Product Details

Assembly RequiredNo
TypeEdge of Dock Leveler
ColorBrown
Voltage115 V
MaterialSteel
OperationElectric Hydraulic
Manufacturers Part NumberPE-2072
BrandVestil

Warranty

Warranty1 Year yr

Compliance & Certifications

CertificationsCSA