This edge cutter provides a convenient and efficient method of cutting cardboard edges for warehouses, mail rooms, and more. The safety pin is designed to lock the cutter handle in place when not in use as an added precaution. Units are portable or may be clamp mounted to benches or workstations for location versatility. The ergonomic pig tail shape handle allows convenient user access and handling. Integrated holder stores additional supplies such as knives, rulers, pencils, and more. The durable steel construction provides strength for years of reliable service. Can be used to cut edges with 0.120", 0.160" and 0.255" thickness. Maximum cutting dimensions are 3" x 3". Color finish is Black. Dimensions are 21"L x 8-1/10"W x 14"H.
Global Industrial
Model # :WB244246
Global Industrial Cardboard Edge Protector Cutter
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$465.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 8-1/10 in |
| Height | 14 in |
| Weight | 16 lbs |
| Thickness | 0.120, 0.160, 0.225 in |
Product Details
| Assembly Required | No |
| Type | Edge Protector Cutter |
| Color | Black |
| For Use With | Cardboard Edge Protectors |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 244246 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |