- The Edwards 125XBRi Series XTRA-BRITETM LED Multi-Status Indicator is a UL and cUL listed multi-color visual signaling device. It features a corrosion resistant Type 4X enclosure and can be panel or conduit mounted. The base is manufactured from a 33% glass filled nylon providing high resistance to heat and high chemical resistivity. The lens is made of shatter resistant polycarbonate.
- XTRA-SAFETM Technology enables status indication for those who are color blind
- 24V DC
- Gray
- Red/Blue/Amber
- Immune to shock and vibration
- Option for panel or conduit mounting
- 31F to 150F (-35C to 66C) operating temperature
- PLC Compatible
- Protective wire guard available Cat. No. 125GRD
- Edwards Signaling's NEW 125XBRi Multi-status Indicator is more "chameleon-like" than ever. New Adaptive Design: One device does it all
- With a quick change to the new 125XBRi Chameleons dip switch settings these flexible multi-status indicators instantly adapt for use with or without control from an external PLC PAC or control relay. Now regardless of the application you will have just the right device for the job.
Edwards Signal 125XBRIRBA24D Chameleon Multi-Status Indicator Red Blue Amber Black Base 24V DC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$455.95
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Continuous On Current | 150 |
| Surge (Inrush / Duration) | 28.5 A / 65 µSeconds |
| Lamp Life Hours | 148000 hr |
| Lens Color Family | Clear |
| Color | White |
| Amperage | 0.15 A |
| Projected LED Life | 148,000 Hours |
| Max Off State Leakage Current | 5 A |
| Voltage | 24 V |
| Light Source | LED |
| Description | Multi-Status Indicator |
| Manufacturers Part Number | 125XBRIRBA24D |
| LED Color Family | White |
| Brand | Edwards Signaling |