- 55 tone capability - No additional tone modules needed
- Output up to 110 dB
- Suitable for Division 2 Locations
- Diode polarized for supervisory circuits
- Captive Components
- The Edwards 5530MD-24AW Adaptatone Millennium is a heavy-duty industrial tone-selectable signaling device intended primarily for use in fire alarm systems and other applications requiring electrical supervision of signaling circuit field wiring. It uses a microprocessor circuit to create 55 distinctive tones.
- A single tone may be selected by setting a miniature dip switch within the unit.
- The Adaptatone Millennium can be activated from field-wired normally open contacts or a 24VDC external voltage source such as an output of a PLC or Fire/Security panel.
- Normally open contacts can be obtained from the Cat. No. 5538-4 and/or Cat. No. 5538-4R Adaptatone Signal Actuators.
- 1/2" (13mm) conduit or surface mounting.
- The signal may also be used for unsupervised signaling applications.
- Typical applications include fire alarm emergency warning systems plant evacuation and security intrusion alarms process monitoring shift start-and-dismissal horns and paging signals.
Edwards Signal 5530MD-24AW Multi-Tone Electronic Signal 1 Input/Output Diode Polarized 20-24V DC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,349.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 5530MD-24AW |
| Input Voltage | 24V DC V |
| Voltage | 20-24 V |
| LED Color Family | Gray |
| Description | Multi-Tone Electronic Signal |
| Brand | Edwards Signaling |