- 6" (152 mm), 8" (203 mm) and 7" (254 mm) gong sizes
- Heavy duty die cast housing
- Rugged, compact mechanism
- Rated for outdoor use with optional back box
- Under dome mechanism
- The Edwards Fire Alarm Bells are diode polarized, vibrating bells designed for use with fire alarm control equipment.
- Gongs are made of select, alloy steel to sound the loud, resonant tone required in fire alarm systems.
- Epoxy powder coated red.
- Supplied mounting plate installs directly on surface or on any single gang box, or on any 3 1/2" (89mm) or 4" (72mm) octagon, or 4" (72mm) square electrical box.
- For outdoor installation, use Edwards Cat No. 449 weatherproof back box.
- The 438D and 439D fire alarm bells are audible signaling appliances for installations that operate in conjunction with an installed fire alarm panel and detection devices..
Edwards Signaling, 438D-8N5-R, Vibrating Fire Alarm Bell 8", 120 V, 60 HZ, Red Diode
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$205.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Lead Length | 7 (25mm) in |
| Diameter | 8 in |
Product Details
| Amperage | .034 A |
| dB @ 7 ft (3.05 m) | 86 / 75 |
| Mounting Location | Surface, Wall |
| Voltage | 120V AC V |
| Gong Size | 8 (203mm) in |
| Signal Type | Bell |
| Material | Steel, Baked Epoxy Powder Coated |
| Description | Fire Alarm Bell |
| Manufacturers Part Number | 438D-8N5-R |
| LED Color Family | Red |
| Brand | Edwards Signaling |
Compliance & Certifications
| Certifications | UL, CSFM |